- Ester Based Polyurethane Hose Outer Jacket Material
- 1/4 in Inner Diameter
- 50 ft Length
description
- Unrivaled anti-aging properties: lasts up to 10 times longer than rubber hose.
- Lightweight and flexible, it helps prevent work-related injuries.
- 50% lighter than rubber hoses.
- Excellent resistance to oils, greases, solvents and abrasion
- Excellent resistance to aging, cold, UV rays and ozone.
- Superior cut and pierce resistance.
- Non-marking outer cover.
- Very good kink resistance.
- bend protector at both ends to increase the life of the hose.
- No presence of silicone.
- Excellent for pneumatic tools such as nailers and staplers.
- Ideal for exterior and interior applications.
features
- FLEXAIR model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 200 PSI
- Compatible fluids: compressed air only
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -40 to 60°C
- Ester-based polyurethane hose
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 200 psi |
| HOSE COLOR | Colorless |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Working Length | 50 ft |
| Inner Diameter | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679028473 |

