- Brass Housing Material
description
- Reusable swivel fitting with bend protector for hose repairs.
- Unrivalled anti-ageing properties: resists up to 10 times longer than a rubber hose.
- Lightweight and flexible, it helps prevent work-related injuries.
- 50% lighter than rubber hoses.
- Excellent resistance to oils, greases, solvents and abrasion.
- Excellent resistance to ageing, cold, UV rays and ozone.
- Superior resistance to cuts and punctures.
- Non-marking outer casing.
- Very good resistance to kinking.
- Bend protector at both ends to extend hose life.
- No silicone.
- RoHS compliant.
- Excellent for air tools such as nailers and staplers.
- Ideal for outdoor and indoor applications.
features
- FLEXAIR model
- 3-pieces with bend restrictor
- 360° rotation
- Maximum inlet pressure: 200 PSI
- Operating temperature: -40 to 60°C
- Nickel-plated brass fitting
| Color | Gold |
| Inlet Pressure [Max] | 200 psi |
| Housing Material | Brass |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679748302 |

