- EPDM Rubber Hose Outer Jacket Material
- 3/8 in Inner Diameter
- 100 ft Length
description
- High quality hose providing maximum resistance to oils, gasoline, kerosene, fuel oils, lubricating oils and other petroleum-based products.
- Good resistance to paint and solvents therefore ideal for paint workshops.
- Excellent resistance to abrasion, climatic conditions and ozone.
- Good flexibility.
- Tube and casing with high oil resistance (RMA-Class A).
- Very good performance at high and low temperatures.
- Dielectrics.
- bend protector at both ends to increase the life of the hose.
- Ideal in environments with oils, gasoline and solvents.
- For general industrial use and automotive maintenance workshops.
features
- SUPERFLEX model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -29 to 99°C
- Oil resistant hose (RMA-Class A)
- Carboxylated nitrile hose
| Oil Resistance | RMA-Class A |
| Working Length | 100 ft |
| HOSE COLOR | Red |
| Inner Diameter | 3/8 in |
| Inlet Thread Gender | Male |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air, Water |
| Weight | 0.0 LB |
| EAN or UPC | 774679753504 |

