- NBR Nitrile Rubber Hose Outer Jacket Material
- 1/2 in Inner Diameter
- 25 ft Length
description
- Resistant to sparks and hot chips.
- Tube extremely resistant to oils and heat (RMA-Class A).
- Envelope with medium resistance to oils (RMA-Class B).
- Lightweight and flexible for greater maneuverability.
- Dielectric (non-conductive at 1000 volts D.C.).
- Ideal for factories, machine shops, robotic machining, auto mechanic shops, auto body shops and auto repair shops
features
- TOPFLEX model
- Maximum inlet pressure at 20°C: 250 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 1/2 (M) NPT
- Operating temperature: -29 to 99°C
- Oil and heat resistant hose (RMA-Class A) and oil resistant casing (RMA-Class B)
- Nitrile hose
| Working Length | 25 ft |
| HOSE COLOR | Black |
| Compatible Fluids | Air, Water |
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 250 psi |
| Inlet Size | 1/2 in |
| Inner Diameter | 1/2 in |
| Oil Resistance | RMA-Class B |
| Weight | 0.0 LB |
| EAN or UPC | 774679018115 |

