- NBR Nitrile Rubber Hose Outer Jacket Material
- 1/2 in Inner Diameter
- 50 ft Length
description
- Fire-resistant enclosure, approved by MSHA (Mine Safety & Health Administration), to protect against flames, sparks and hot chips.
- Tube extremely resistant to oils and heat (RMA-Class A).
- Envelope with medium resistance to oils and abrasion (RMA-Class B).
- Lightweight and flexible for greater maneuverability.
- Dielectric (non-conductive at 1000 volts D.C.).
- No presence of silicone.
- Ideal for factories, machine shops, robotic machining, auto mechanic shops, auto body shops and auto repair shops.
features
- TOPFLEX model
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air only
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -40 to 99°C
- MSHA approved hose casing
- Oil and heat resistant hose (RMA-Class A) and oil and abrasion resistant casing (RMA-Class B)
- Synthetic nitrile hose
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 3/8 in |
| Oil Resistance | RMA-Class A |
| Compatible Fluids | Air |
| HOSE COLOR | Black |
| Working Length | 50 ft |
| Inner Diameter | 1/2 in |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679081577 |

