- Ester Based Polyurethane Hose Outer Jacket Material
- 1/4 in Inner Diameter
- 50 ft Length
description
- Excellent flexibility.
- More durable and with greater resistance to chemicals than any other air hose material.
- Ergonomic design contributes to the prevention of work accidents.
- 75% lighter than rubber hoses and 50% lighter than PVC hoses.
- Excellent resistance to oils, greases and solvents.
- Excellent resistance to aging, UV rays and ozone.
- Very high resistance to abrasion.
- Excellent cut resistance.
- Anti-marking coating.
- No presence of silicone.
- RoHS-compliant coil.
- Excellent for pneumatic tools such as nailers and staplers, assembly lines using compressed air, and painting equipment.
features
- TOPMAX model
- With swivel connection and bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 250 PSI
- Compatible fluids: compressed air only
- Air inlet connection: industrial 1/4 quick coupler
- 2nd Air inlet connection: 1/4 industrial coupler plug
- Operating temperature: -40 to 74°C
- Ester-based polyurethane hose
| Working Length | 50 ft |
| Inlet Size | 1/4 in |
| Outlet Quantity | 1 |
| Inlet Pressure [Max] | 250 psi |
| Compatible Fluids | Air |
| Outlet Connection | Plug |
| Inner Diameter | 1/4 in |
| HOSE COLOR | Yellow |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679041168 |

