- 3/8 in Inner Diameter
- 275 ft Working Length
- 3/8 in Outlet Size
features
- STEELPRO model with SUPERFLEX hose
- bend restrictor at the hose outlet
- Compatible fluids: compressed air only
- Open steel housing
- Hose reel outlet: 3/8 (M) NPT
- Hose reel inlet: 1/2 (F) NPT
- Hose operating pressure: 300 PSI
- Oil-resistant hose (RMA-Class A)
- Operating temperature: -29 to 99°C
includes
- Hose
| Outlet Quantity | 1 |
| Working Length | 275 ft |
| Color | Black |
| Outlet Thread Gender | Male |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 1/2 in |
| HOSE COLOR | Red |
| Inlet Thread Gender | Female |
| Oil Resistance | RMA-Class A |
| Housing | Open |
| Compatible Fluids | Air |
| Outlet Size | 3/8 in |
| Inlet Pressure [Min] | 300 psi |
| Outlet Connection | Threaded |
| Rewind Type | Manual |
| Housing Material | Steel |
| Inner Diameter | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679103279 |

