- 1/4 in Inner Diameter
- 100 ft Working Length
- 1/4 in Outlet Size
features
- POLYREEL model with ECOFLEX hose
- bend restrictor on hose inlet and outlet
- 3-foot air inlet connection hose included
- Compatible fluids: compressed air only
- Open steel housing with 360° swivel base
- Hose with 1/4 (M) NPT full flow 360° swivel connection
- Hose reel inlet: 1/4 (M) NPT
- Hose operating pressure: 200 PSI
- Operating temperature: -40 to 60°C
includes
- Hose
| Housing | Open |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 200 psi |
| Compatible Fluids | Air |
| Outlet Connection | Threaded |
| Inlet Thread Gender | Male |
| Rewind Type | Manual |
| Outlet Quantity | 1 |
| Working Length | 100 ft |
| Inlet Pressure [Min] | 300 psi |
| Inlet Size | 1/4 in |
| Outlet Thread Gender | Male |
| Housing Material | Steel |
| Inner Diameter | 1/4 in |
| Color | Black |
| HOSE COLOR | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 774679057602 |

