- 1 in Outlet Size
features
- STEELPRO model
- Capacity: 75 ft 1 I.D. hose or 100 ft 3/4 I.D. hose
- Compatible fluids: compressed air only
- Open steel housing
- Reel inlet: 1 (F) NPT
- Includes 3/4 (F) NPT and 1 (M) NPT reducer
| Color | Black |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Rewind Type | Manual |
| Inlet Size | 1 in |
| Housing Material | Steel |
| Housing | Open |
| Outlet Size | 1 in |
| Outlet Thread Gender | Female |
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679791063 |

