- 1/2 in Inner Diameter
- 50 ft Working Length
- 3/4 in Outlet Size
features
- MAXREEL model with THERMOFLEX hose
- Compatible fluids: water
- 5-feet air inlet connection hose and GHT spray fittings included
- 1-arm retractable extra-large steel hose reel with open housing
- Water outlet: 3/4 (M) GHT
- Water inlet: 3/4 (F) GHT
- Hose operating pressure: 300 PSI at 20°C/120 PSI at 50°C
includes
- Hose
| Inner Diameter | 1/2 in |
| No. of Arms | 1 |
| Inlet Thread Gender | Female |
| Inlet Size | 3/4 in |
| Housing Material | Steel |
| Outlet Quantity | 1 |
| Working Length | 50 ft |
| Inlet Pressure [Max] | 300 psi |
| HOSE COLOR | Blue |
| Outlet Connection | Threaded |
| No. of Positions | 3 |
| Rewind Type | Spring Driven |
| Compatible Fluids | Water |
| Outlet Thread Gender | Male |
| Color | Light Grey |
| Outlet Size | 3/4 in |
| Housing | Open |
| Weight | 0.0 LB |
| EAN or UPC | 774679093389 |

