- 1/2 in Inner Diameter
- 50 ft Working Length
- 1/2 in Outlet Size
features
- Compatible fluids: potable water
- Retractable polypropylene hose reel with closed housing
- Water outlet: 1/2 (M) NPT
- Water inlet: 1/2 (F) NPT
- Hose operating pressure: 200 PSI at 20°C/100 PSI at 50°C
- Certified to NSF-51 and CFIA standards
includes
- Hose
| Outlet Connection | Threaded |
| Inlet Thread Gender | Male |
| Housing | Enclosed |
| Inner Diameter | 1/2 in |
| Inlet Size | 1/2 in |
| No. of Positions | 3 |
| Outlet Size | 1/2 in |
| Rewind Type | Spring Driven |
| HOSE COLOR | Colorless |
| Compatible Fluids | Water |
| Color | Blue |
| Housing Material | Polypropylene |
| Outlet Quantity | 1 |
| Working Length | 50 ft |
| Outlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679112486 |

