- 5/8 in Inner Diameter
- 65 ft Working Length
- 3/4 in Outlet Size
features
- RETRACTO model
- Compatible fluids: water
- Air inlet connection hose, quick-connect hose fitting, spray nozzle and swivel wall bracket included
- Retractable polymer hose reel with closed housing
- Water outlet: 3/4 (M) GHT
- Water inlet: 3/4 (F) GHT
- Hose operating pressure: 87 PSI
- Operating temperature: 0 to 40°C
includes
- Hose
| Inlet Size | 3/4 in |
| Outlet Quantity | 1 |
| Inner Diameter | 5/8 in |
| Housing Material | ABS Polymer |
| Housing | Enclosed |
| Color | Light Grey |
| Outlet Connection | Threaded |
| Working Length | 65 ft |
| Inlet Pressure [Min] | 87 psi |
| Outlet Size | 3/4 in |
| Outlet Thread Gender | Male |
| Rewind Type | Spring Driven |
| Inlet Thread Gender | Female |
| HOSE COLOR | Green |
| Compatible Fluids | Water |
| Weight | 0.0 LB |
| EAN or UPC | 774679791551 |

