- 3/4 in Outlet Size
features
- STEELPRO model
- Capacity: 70-foot 3/4 I.D. hose
- With swivel fitting at air inlet
- Compatible fluids: compressed air only
- Retractable steel hose reel with open housing
- Reel inlet: 1 (F) NPT
- 3/4 (F) and 1 (M) NPT reducer included
| Inlet Thread Gender | Female |
| Outlet Quantity | 1 |
| Housing Material | Steel |
| Rewind Type | Spring Driven |
| Outlet Size | 3/4 in |
| Inlet Size | 1 in |
| Color | Black |
| No. of Positions | 2 |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Outlet Thread Gender | Female |
| Housing | Open |
| Weight | 0.0 LB |
| EAN or UPC | 774679792015 |

