- 1 in Outlet Size
features
- STEELPRO model
- Capacity: 1 x 50-foot I.D. hose
- With swivel connection to air inlet
- Compatible fluids: compressed air only
- Retractable steel hose reel with open housing
- Reel inlet: 1 (F) NPT
| Outlet Size | 1 in |
| No. of Positions | 2 |
| Inlet Size | 1 in |
| Outlet Thread Gender | Female |
| Compatible Fluids | Air |
| Color | Black |
| Outlet Quantity | 1 |
| Housing | Open |
| Rewind Type | Spring Driven |
| Outlet Connection | Threaded |
| Housing Material | Steel |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679792022 |

