- 1/4 in Outlet Size
features
- MAXREEL model
- Capacity: 33-foot 1/4 I.D. hose or 50-foot 3/8 I.D. hose
- Compatible fluids: compressed air and water
- 1 arm retractable large steel hose reel with open housing
- Hose reel inlet: 3/8 (F) NPT
| Compatible Fluids | Air |
| Inlet Size | 3/8 in |
| Outlet Quantity | 1 |
| Inlet Thread Gender | Female |
| No. of Arms | 1 |
| Housing Material | Steel |
| No. of Positions | 3 |
| Outlet Size | 1/4 in |
| Outlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Housing | Open |
| Rewind Type | Spring Driven |
| Weight | 0.0 LB |
| EAN or UPC | 774679098223 |

