- 1/4 in Outlet Size
features
- MAXREEL model
- Capacity: 33-foot 3/8 I.D. hose
- Compatible fluids: compressed air and water
- 1-arm retractable steel hose reel with open housing
- Reel inlet: 1/4 (F) NPT
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Outlet Connection | Threaded |
| No. of Positions | 3 |
| Outlet Quantity | 1 |
| Rewind Type | Spring Driven |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Outlet Thread Gender | Female |
| Housing Material | Steel |
| Housing | Open |
| No. of Arms | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679098254 |

