- 3/8 in Inner Diameter
- 30 ft Working Length
- 1/4 in Outlet Size
description
- Robust design with high impact resistance.
- Double-action adjustment allows the hose to be locked in place at the desired length.
- Watertight connection points at the hose inlet.
- Lightweight, highly flexible hose with good resistance to oils, heat, ozone and abrasion.
- Economical hose reel, ideal for general workshop use.
features
- Model ROLAIR
- 3-foot air inlet connection pipe and 180° swivel wall bracket
- Compatible fluids: compressed air only
- Retractable polypropylene hose reel with closed housing
- Hose reel outlet: 1/4 (M) NPT
- Hose reel inlet: 1/4 (F) NPT
- Hose operating pressure: 300 PSI
- Operating temperature: 0 to 60°C
includes
- Hose
| HOSE COLOR | Black |
| Working Length | 30 ft |
| Inlet Pressure [Min] | 300 psi |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| Rewind Type | Spring Driven |
| Inner Diameter | 3/8 in |
| Outlet Size | 1/4 in |
| Outlet Thread Gender | Male |
| Color | Red, Black |
| Housing Material | Polypropylene |
| Compatible Fluids | Air |
| Inlet Thread Gender | Male |
| Outlet Connection | Threaded |
| Housing | Enclosed |
| Outlet Quantity | 1 |
| Weight | 10.36 LB |
| EAN or UPC | 774679012090 |

