- PVC Hose Outer Jacket Material
- 1/4 in Inner Diameter
- 33 ft Length
features
- For standard ROLAIR model hose reel 79.375
- Air inlet connection: 1/4 (M) NPT
- Replacement part
| Inner Diameter | 1/4 in |
| Inlet Thread Gender | Male |
| Working Length | 33 ft |
| Inlet Pressure [Max] | 300 psi |
| HOSE COLOR | Black |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679016425 |

