- PVC Hose Outer Jacket Material
- 3/8 in Inner Diameter
- 30 ft Length
features
- For standard ROLAIR model hose reel 79.375
- Air inlet connection: 1/4 (M) NPT
- Replacement part
| Working Length | 30 ft |
| Inlet Thread Gender | Male |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| Inner Diameter | 3/8 in |
| HOSE COLOR | Black |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679016449 |

