- Mounting Bracket
description
- Heavy-duty steel construction. Ideal for allowing the reel to align with the direction of the hose.
features
- For MAXREEL hose reels
- Fixed or 120° swivel steel bracket for wall installation
| Color | Light Grey |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679074388 |

