- 3/8 in Inner Diameter
- 25 ft Working Length
- 3/8 in Outlet Size
description
- Compact design with integrated wall bracket. High-impact polymer housing. Hose locking system locks hose at desired length. Solid steel spring mechanism for extended life.
- Ideal for indoor use and for industrial and automotive applications.
features
- RETRACTO model with SLOW MOTION deceleration mechanism
- Air inlet connection hose and bend restrictor at hose air outlet included
- Compatible fluids: compressed air and water
- Retractable polymer hose reel with closed housing
- Hose reel outlet: 3/8 (M) NPT
- Hose reel inlet: 3/8 (F) NPT
- Hose operating pressure: 218 PSI
- Operating temperature: -5 to 40°C
includes
- Hose
| Color | Light Grey |
| Working Length | 25 ft |
| HOSE COLOR | Black |
| Housing Material | ABS Polymer |
| Inlet Size | 3/8 in |
| Rewind Type | Spring Driven |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Male |
| Inlet Pressure [Max] | 218 psi |
| Outlet Connection | Threaded |
| Compatible Fluids | Air, Water |
| Inlet Pressure [Min] | 218 psi |
| Inlet Thread Gender | Female |
| Outlet Size | 3/8 in |
| Housing | Enclosed |
| Inner Diameter | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679055189 |

