- Mounting Bracket
description
- Ideal for aligning the hose reel with the direction of the hose.
features
- For large TOPREEL HD hose reels
- Fixed or swivel 55° to 120° steel bracket for wall mounting
| Color | Black |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679071462 |

