- 3/8 in Outlet Size
description
- Heavy-duty hose reel with durable, corrosion-proof enamel finish. Full-flow swivel. Ribbed steel plates for solid support. Wide base with fluted reinforcements supported on each side. Winding guide adjustable up to 2 positions/4-way guide rollers. Multi-position ratchet lock and easy tension adjustment. Fully enclosed and lubricated winding spring.
- Air inlet connection hose not included.
features
- Model TOPREEL HD
- Capacity: 50-foot 3/8 I.D. hose
- Compatible fluids: compressed air only
- 2-arm retractable large steel hose reel with open housing
- Reel inlet: 1/2 (F) NPT
| Color | Black |
| Rewind Type | Spring Driven |
| Outlet Thread Gender | Female |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Outlet Size | 3/8 in |
| Outlet Quantity | 1 |
| No. of Positions | 3 |
| Inlet Thread Gender | Female |
| No. of Arms | 2 |
| Outlet Connection | Threaded |
| Inlet Size | 1/2 in |
| Housing | Open |
| Weight | 0.0 LB |
| EAN or UPC | 774679037956 |

