- 1/2 in Inner Diameter
- 65 ft Working Length
- 3/8 in Outlet Size
features
- TOPREEL HD model with EASYFLEX PREMIUM hose
- Compatible fluids: compressed air only
- 2-arm retractable extra-large steel hose reel with open housing
- Hose reel outlet: 3/8 (M) NPT
- Hose reel inlet: 1/2 (F) NPT
- Hose operating pressure: 300 PSI
- Operating temperature: -54 to 65°C
includes
- Hose
| Inlet Thread Gender | Female |
| Outlet Thread Gender | Male |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Color | Black |
| Inner Diameter | 1/2 in |
| Outlet Size | 3/8 in |
| Inlet Pressure [Max] | 300 psi |
| Rewind Type | Spring Driven |
| Outlet Quantity | 1 |
| No. of Arms | 2 |
| HOSE COLOR | Yellow |
| Housing | Open |
| Inlet Pressure [Min] | 300 psi |
| No. of Positions | 3 |
| Inlet Size | 1/2 in |
| Outlet Connection | Threaded |
| Working Length | 65 ft |
| Weight | 0.0 LB |
| EAN or UPC | 774679112752 |

