- 1/2 in Outlet Size
features
- STEELPRO model
- 1/2 (F) to 3/4 (M) NPT reducer included
- Capacity: 100 ft 1/2 hose
- Compatible fluids: compressed air only
- 2-arm retractable steel hose reel with open housing
- Reel inlet: 1/2 (F) NPT
| Compatible Fluids | Air |
| Color | Black |
| Rewind Type | Spring Driven |
| Outlet Thread Gender | Female |
| Housing Material | Steel |
| No. of Positions | 3 |
| Inlet Thread Gender | Female |
| Outlet Size | 1/2 in |
| No. of Arms | 2 |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Inlet Size | 1/2 in |
| Housing | Open |
| Weight | 0.0 LB |
| EAN or UPC | 774679031534 |

