- 3/4 in Inner Diameter
- 50 ft Working Length
- 1/2 in Outlet Size
features
- STEELPRO model with THERMOFLEX
- Compatible fluids: compressed air only
- 1-arm retractable hose reel with closed housing
- Hose reel outlet: 1/2 (M) NPT
- Hose reel inlet: 1/2 (F) NPT
- Hose operating pressure: 300 PSI
- Oil-resistant hose (RMA-Class B)
- Operating temperature: -26 to 65°C
includes
- Hose
| Rewind Type | Spring Driven |
| Working Length | 50 ft |
| Outlet Size | 1/2 in |
| Housing | Open |
| Oil Resistance | RMA-Class B |
| Outlet Connection | Threaded |
| Inner Diameter | 3/4 in |
| No. of Arms | 2 |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| HOSE COLOR | Red |
| Inlet Size | 1/2 in |
| Outlet Thread Gender | Male |
| No. of Positions | 3 |
| Housing Material | Steel |
| Inlet Thread Gender | Female |
| Inlet Pressure [Min] | 300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679103774 |

