- 1/4 in Inner Diameter
- 200 ft Working Length
- 1/4 in Outlet Size
features
- EZREEL model with EASYFLEX PREMIUM hose
- Bend restrictor at the air outlet of the hose included
- Compatible fluids: compressed air only
- Manual large steel hose reel with open housing
- Hose reel outlet: 1/4 (M) NPT
- Hose reel inlet: 3/8 (F) NPT
- Hose operating pressure: 300 PSI
- Operating temperature: -54 to 65°C
includes
- Hose
| Color | Black |
| Outlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Working Length | 200 ft |
| HOSE COLOR | Yellow |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Inlet Pressure [Min] | 300 psi |
| Outlet Thread Gender | Male |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 300 psi |
| Outlet Quantity | 1 |
| Inner Diameter | 1/4 in |
| Housing | Open |
| Rewind Type | Manual |
| Weight | 0.0 LB |
| EAN or UPC | 774679103927 |

