- 3/8 in Outlet Size
features
- Model EZREEL
- Capacity: 100 ft. 1/4 I.D. hose or 50 ft. 3/8 I.D. hose or 30 ft. 1/2 I.D. hose
- Compatible fluids: compressed air only
- Open steel housing
- Reel inlet: 1/4 (F) NPT
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Housing Material | Steel |
| Color | Black |
| Outlet Size | 3/8 in |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Housing | Open |
| Rewind Type | Manual |
| Weight | 0.0 LB |
| EAN or UPC | 774679798208 |

