- 3/8 in Outlet Size
features
- Model EZREEL
- Capacity: 200 ft. 1/4 I.D. hose or 100 ft. 3/8 I.D. hose or 60 ft. 1/2 I.D. hose
- Compatible fluids: compressed air only
- Large open steel housing
- Reel inlet: 3/8 (F) NPT
| Compatible Fluids | Air |
| Housing Material | Steel |
| Outlet Quantity | 1 |
| Outlet Size | 3/8 in |
| Outlet Thread Gender | Female |
| Housing | Open |
| Outlet Connection | Threaded |
| Inlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Rewind Type | Manual |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679798253 |

