- 3/8 in Inner Diameter
- 70 ft Working Length
- 3/8 in Outlet Size
features
- STEELPRO INOX model with AIRFLEX PREMIUM hose
- Bend restrictor at the air outlet of the hose included
- Compatible fluids: compressed air and water
- 1-arm retractable 304 stainless steel hose reel with open housing
- Hose reel outlet: 3/8 (M) NPT
- Hose reel inlet: 1/2 (F) NPT
- Hose operating pressure: 300 PSI
- Operating temperature: -40 to 99°C
includes
- Hose
| Outlet Connection | Threaded |
| Inner Diameter | 3/8 in |
| Housing Material | Stainless Steel 304 |
| Inlet Thread Gender | Female |
| Working Length | 70 ft |
| Inlet Pressure [Min] | 300 psi |
| Compatible Fluids | Air, Water |
| Color | Silver |
| Outlet Thread Gender | Male |
| Outlet Size | 3/8 in |
| Housing | Open |
| HOSE COLOR | Red |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 300 psi |
| Rewind Type | Spring Driven |
| No. of Positions | 3 |
| No. of Arms | 1 |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679043506 |

