- Mounting Bracket
features
- For TOPREEL model hose reels
- 140 degree swivel
| Color | Gold |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679799403 |
| Color | Gold |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679799403 |