- Mounting Bracket
description
- Replacement parts for extra-large hose reel
features
- For extra-large TOPREEL reels
- 340° swivel base for floor
| Color | Black |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679799427 |
| Color | Black |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679799427 |