- 12 VDC Voltage
- Direct Operation Type
- Electric Actuation Type
description
- High reliability, low maintenance.
- Compact design with high flow rate.
- Double seals protect coil and valve from moisture and rust for long life.
- Quiet operation.
- DIN connection.
- Zero differential pressure.
- No mechanical shock.
features
- Model HIFLO
- 2 ways/2 positions
- Electrical connector type: DIN
- Rest position: normally closed
- Velocity coefficient: 4.2 Cv
- Operating pressure: 1.5 to 145 PSI
- Operating temperature: -10 to 80°C
- Compatible fluids: compressed air, water, hot water and liquids
- Brass body
- Nitrile rubber seal
- Polyamide coil
| Compatible Fluids | Air, Water |
| Operation Type | Direct |
| Voltage | 12 VDC |
| No. of Ways | 2 |
| Color | Black |
| Inlet Pressure [Max] | 145 psi |
| No. of Positions | 2 |
| Actuation Type | Electric |
| Housing Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 774679070175 |

