- 24 VDC Voltage
- Direct Operation Type
- Electric Actuation Type
description
- 10 million cycles.
- Compact dimensions.
- High flow rate.
- Reliable spool-type design.
features
- MAXPRO model
- 3 ways/2 positions
- Electrical connector type: DIN
- Rest position: normally closed
- Velocity coefficient: 0.67 Cv
- Operating pressure: 22 to 114 PSI
- Operating temperature: -10 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- Anodized aluminum body
- Oil-resistant rubber seal
- Aluminum spool
| Compatible Fluids | Air |
| Actuation Type | Electric |
| Inlet Pressure [Max] | 114 psi |
| Operation Type | Direct |
| No. of Positions | 2 |
| No. of Ways | 3 |
| Voltage | 24 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 774679058647 |

