- 110 VAC Voltage
- Direct Operation Type
- Pneumatic Actuation Type
description
- Seal ring protects coil and valve from moisture and rust for extended service life.
- High reliability, low maintenance.
- Compact design with high flow rate.
- Quiet operation.
features
- Model AIRFLO
- 2 ways/2 positions
- Electrical connector type: DIN
- Rest position: normally closed
- Velocity coefficient: 8.60 Cv
- Operating pressure: 0 to 100 PSI
- Operating temperature: -5 to 80°C
- Compatible fluids: compressed air, water, hot water and liquids
- Brass body
- Nitrile rubber seal
- Aluminum/plastic coil
| Voltage | 110 VAC |
| Operation Type | Direct |
| No. of Positions | 2 |
| No. of Ways | 2 |
| Compatible Fluids | Air |
| Actuation Type | Pneumatic |
| Inlet Pressure [Max] | 150 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679059453 |

