- Manual Valve
description
- 15 million cycles.
- Compact dimensions.
- High flow rate.
- Fast execution.
- Highly reliable spool-type design.
- Direct piping or monoblock valve mounting.
features
- Model OPTIMA
- 5 ways/3 positions
- Closed center
- Velocity coefficient: 5.00 Cv
- Operating pressure: 0 to 116 PSI
- Operating temperature: 5 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- Anodized aluminum body
- Nitrile rubber seal
- Aluminum spool
- Other internal parts: stainless steel, brass, aluminum
| Operation Type | Direct |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Return Type | Detent |
| No. of Ways | 5 |
| Actuation Type | Hand |
| No. of Positions | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 774679052140 |

