- 220 VAC Voltage
- Direct Operation Type
- Electric Actuation Type
description
- 10 million cycles.
- Compact dimensions.
- High flow rate.
- Reliable spool-type design.
features
- MAXPRO model
- 5 ways/2 positions
- Velocity coefficient: 3.61 Cv
- Operating pressure: 21.3 to 114 PSI
- Operating temperature: -10 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- SUS 316 stainless steel body
- Oil-resistant rubber seal
- Aluminum spool
| Actuation Type | Electric |
| Operation Type | Direct |
| Voltage | 220 VAC |
| No. of Ways | 5 |
| No. of Positions | 2 |
| Inlet Pressure [Max] | 114 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679030292 |

