- Mechanical Valve
description
- 15 million cycles.
- Compact dimensions.
- High flow rate.
- Fast execution.
- Highly reliable spool-type design.
- Direct piping or monoblock valve mounting.
features
- OPTIMA model
- 5 ways/2 positions
- Velocity coefficient: 1.06 Cv
- Operating pressure: 0 to 116 PSI
- Operating temperature: 5 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- Anodized aluminum body
- Nitrile rubber seal
- Aluminum spool
- Other internal parts: stainless steel, brass, aluminum
| Compatible Fluids | Air |
| No. of Positions | 2 |
| Inlet Pressure [Max] | 116 psi |
| Actuation Type | Pneumatic |
| Operation Type | Direct |
| No. of Ways | 5 |
| Weight | 0.0 LB |
| EAN or UPC | 774679809119 |

