- Manual Valve
description
- 10 million cycles.
- Compact dimensions.
- High flow rate.
- Reliable spool-type design.
features
- MAXPRO model
- 3 ways/2 positions
- Rest position: normally closed
- Velocity coefficient: 1.00 Cv
- Operating pressure: 0 to 128 PSI
- Operating temperature: -10 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- Anodized aluminum body
- Oil-resistant rubber seal
- Aluminum spool
- Red controller
| Compatible Fluids | Air |
| Operation Type | Direct |
| No. of Positions | 2 |
| Return Type | Spring |
| Inlet Pressure [Max] | 128 psi |
| No. of Ways | 3 |
| Actuation Type | Hand |
| Weight | 0.0 LB |
| EAN or UPC | 774679052249 |

