- Manual Valve
description
- 15 million cycles.
- Compact and leak-free.
- Long lifespan.
- Easy to manipulate.
- 90º operating angle.
features
- OPTIMA model
- 4 ways/3 positions
- Closed center
- Velocity coefficient: 0.42 Cv
- Operating pressure: 0 to 145 PSI
- Operating temperature: 5 to 60°C
- Compatible fluids: filtered compressed air only (5 microns)
- Anodized aluminum body
- Nitrile rubber seal
- Aluminum spool
- Other internal parts: stainless steel, brass, aluminum
| No. of Positions | 3 |
| Inlet Pressure [Max] | 116 psi |
| Operation Type | Direct |
| Actuation Type | Hand |
| Compatible Fluids | Air |
| No. of Ways | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 774679809300 |

