- 12 VDC Voltage
- Direct Operation Type
- Electric Actuation Type
description
- 15 million cycles.
- A manual solenoid override button allows the valve to be operated without electricity.
- The electromagnet rotates 360˚ in 90˚ intervals to facilitate the installation process.
- Compact dimensions.
- High flow rate..
- Fast execution.
- Highly reliable spool-type design.
- Mounting in direct pipeline or on monobloc distributor.
features
- OPTIMA model
- 3 ways/2 positions
- Type of electrical connector: DIN
- Rest position: normally open
- Velocity coefficient: 0.70 Cv
- Operating pressure: 22 to 145 PSI
- Operating temperature: 5 to 60°C
- Compatible fluids: compressed air only (lubricated or non-lubricated)
- Anodized aluminum body
- Nitrile rubber seal
- Aluminum spool
- Other internal parts: stainless steel, brass, aluminum
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Actuation Type | Electric |
| Operation Type | Direct |
| Voltage | 12 VDC |
| No. of Positions | 2 |
| No. of Ways | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 774679049225 |

