- 1/4 in Nominal Diameter
description
- Mult station manifold bases allow the mounting of 5-way/2-position and 5-way/3-position valves at a single junction point: a common air source and air outlet.
- These bases can be used to connect single or dual solenoid valves, as well as single or dual air operated valves, in several combinations, to a single junction point.
- All valves are supplied with mounting hardware and gaskets required for the number of valves to be connected to the valve.
features
- For OPTIMA 5 ways/2 positions and 5 ways/3 positions solenoid or pneumatic valves
- Air inlet and outlet connection: 1/4 (F) NPT
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679938451 |

