Skip to content Skip to navigation menu
1/4 in 5 Station Manifold Base

80.968.05

1/4 in 5 Station Manifold Base
Item #114671254
  • 1/4 in Nominal Diameter
1/4 in 5 Station Manifold Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Nominal Diameter

description

  • Mult station manifold bases allow the mounting of 5-way/2-position and 5-way/3-position valves at a single junction point: a common air source and air outlet.
  • These bases can be used to connect single or dual solenoid valves, as well as single or dual air operated valves, in several combinations, to a single junction point.
  • All valves are supplied with mounting hardware and gaskets required for the number of valves to be connected to the valve.

features

  • For OPTIMA 5 ways/2 positions and 5 ways/3 positions solenoid or pneumatic valves
  • Air inlet and outlet connection: 1/4 (F) NPT
  • Maximum operating pressure: 145 PSI
  • Operating temperature: 5 to 60°C
Compatible Fluids Air
Inlet Pressure [Max] 145 psi
Weight 0.0 LB
EAN or UPC 774679938475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison