Skip to content Skip to navigation menu
3/8 in 6 Station Manifold Base

80.978.06

3/8 in 6 Station Manifold Base
Item #116514069
  • 3/8 in Nominal Diameter
3/8 in 6 Station Manifold Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Nominal Diameter

description

  • Multi-valve spool valves allow 5-way/2-position and 5-way/3-position valves to be mounted at a single junction point: a common air source and air outlet.
  • These valves can be used to connect single or double solenoid valves, as well as single or double pneumatically operated valves, in a number of combinations, to a single junction point.
  • All spool valves are supplied with the mounting accessories and seals required for the number of valves to be connected to the spool valve.

features

  • For OPTIMA 5 ways/2 positions and 5 ways/3 positions solenoid or pneumatic valves
  • Air inlet and outlet connection: 3/8 (F) NPT
  • Maximum operating pressure: 145 PSI
  • Operating temperature: 5 to 60°C
Compatible Fluids Air
Inlet Pressure [Max] 145 psi
Weight 0.0 LB
EAN or UPC 774679938871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison