Skip to content Skip to navigation menu
24 VAC 1/8 in Solenoid

80.994.04

24 VAC 1/8 in Solenoid
Item #114912670
  • 24 AC Voltage
  • 1/8 in Nominal Diameter
24 VAC 1/8 in Solenoid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 AC Voltage
  • 1/8 in Nominal Diameter

description

  • OPTIMA electric valve solenoids can be replaced or modified with other voltages.

features

  • For OPTIMA valve 1/8 (F) NPT
Voltage 24 VAC
Compatible Fluids Air
Color Black
Weight 0.0 LB
EAN or UPC 774679010225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison