Skip to content Skip to navigation menu
110 VAC 1/8 in Solenoid

80.994

110 VAC 1/8 in Solenoid
Item #116514673
  • 110 AC Voltage
  • 1/8 in Nominal Diameter
110 VAC 1/8 in Solenoid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 AC Voltage
  • 1/8 in Nominal Diameter

description

  • OPTIMA electric valve solenoids can be replaced or modified with other voltages.

features

  • For OPTIMA valve 1/8 (F) NPT
Color Black
Voltage 110 VAC
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679809942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison