- 24 AC Voltage
description
- OPTIMA electric valve solenoids can be replaced or modified with other voltages.
features
- For 1/4, 3/8 or 1/2 (F) NPT OPTIMA valve
| Color | Black |
| Compatible Fluids | Air |
| Voltage | 24 VAC |
| Weight | 0.0 LB |
| EAN or UPC | 774679949792 |
| Color | Black |
| Compatible Fluids | Air |
| Voltage | 24 VAC |
| Weight | 0.0 LB |
| EAN or UPC | 774679949792 |