Skip to content Skip to navigation menu
1/8 in Connector

80.997

1/8 in Connector
Item #114678292
  • 1/8 in Nominal Diameter
1/8 in Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Nominal Diameter

description

  • OPTIMA electric valve solenoids can be replaced or modified with other voltages.

features

  • For OPTIMA valve 1/8 (F) NPT
Compatible Fluids Air
Color Black
Weight 0.0 LB
EAN or UPC 774679809973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison