Skip to content Skip to navigation menu
Self-Aligning Rod End for NFPA Cylinder

81.010

Self-Aligning Rod End for NFPA Cylinder
Item #113438973
  • Rod End
Self-Aligning Rod End for NFPA Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rod End

description

  • Designed to prevent problems caused by misalignment.
  • Allows a greater gap between the centerline of the cylinder and the mating part.
  • Increased operating reliability extending cylinder life.
  • All fitting components are heat treated for increased resistance to corrosion and wear.

features

  • For cylinder with 1-1/2, 2 or 2-1/2 in. bore diameter
Color Black
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679810108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison