- Rod End
description
- Designed to prevent problems caused by misalignment.
- Allows a greater gap between the centerline of the cylinder and the mating part.
- Increased operating reliability extending cylinder life.
- All fitting components are heat treated for increased resistance to corrosion and wear.
features
- For cylinder with 3-1/4, 4 or 5 in. bore diameter
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679810153 |

